Welcome to Würth Finland For trade customers only

Infrared thermometer TR-47

Infrared thermometer TR-47
THERMOM-INFRARED-TR-47

Art.-no. 0715539107

EAN 6430048131758

-
Infrared thermometer TR-47

Art.-no. 0715539107

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Accurate IR temperature measurement, extensive measuring range: –60 to 760°C


8 laser beam measuring pattern


Splash-proof, IP54


A measuring connection for a type K sensor, measuring range: –64 to 1400°C


Clear backlit colour display



OTHER INFORMATION:


  • Mean value measuring (AVG)

  • Difference measuring (DIF)

  • Min./max. measuring (MIN/MAX)

  • Adjustable top/bottom limit alarms (Hi/LO Alarm)

  • 8 laser beam measuring pattern

  • Measuring with a type K sensor

  • Clear backlit colour display

  • Enclosure IP54 (splashproof)

  • Batteries 2 x 1.5 V AAA

  • Automatic switch off

  • Battery life of 30 hours in continuous use (without laser) or 7 hours with laser

  • Two-year warranty

  • Dimensions: 176 x 117 x 62 mm, weight 270 g

  • Accessories: batteries (2 x 1.5 V AAA), manual (in Finnish)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. temperature measuring range

-60 to 760 °C

Min. temperature measuring range

-60 °C

Max. temperature measuring range

760 °C

Nominal voltage

3 V/DC

Min./max. spectral range

0.02-3 m

Min. spectral range

0.02 m

Max. spectral range

3 m

Reaction time

1 s

Automatic switch-off

Yes

Battery designation

1.5 V Micro AAA

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Storage pouch, universal

BG-F.MULTIM-TR57

x 1 pcs
Temperature sensor, type K TR-700

TEMPSENSO-(F.TR-700)

x 1 pcs
Type K air temperature sensor TR-703

AIRTEMPSENSO-(F.-TR-703)

x 1 pcs
Type K surface temperature sensor TR-702

SRFTMPSENSO-F.TR-702

x 1 pcs
Type K wire probe TR-705

WRETHERMSENSO-(F.0715539156)

x 1 pcs
Type K temperature sensor

WREPRB-F.TYP-K

x 20 pcs
Alkaline battery Energizer Industrial

BTRY-ALKALI-AA-LR06-1,5V

Developed for demanding industrial locations and high-drain electrical gadgets, such as portable radios, torches, etc.
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Storage pouch, universal

BG-F.MULTIM-TR57

x 1 pcs
Temperature sensor, type K TR-700

TEMPSENSO-(F.TR-700)

x 1 pcs
Type K air temperature sensor TR-703

AIRTEMPSENSO-(F.-TR-703)

x 1 pcs
Type K surface temperature sensor TR-702

SRFTMPSENSO-F.TR-702

x 1 pcs
Type K wire probe TR-705

WRETHERMSENSO-(F.0715539156)

x 1 pcs
Type K temperature sensor

WREPRB-F.TYP-K

x 20 pcs
Alkaline battery Energizer Industrial

BTRY-ALKALI-AA-LR06-1,5V

Developed for demanding industrial locations and high-drain electrical gadgets, such as portable radios, torches, etc.
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information