Welcome to Würth Finland For trade customers only

Ink marker DUO Slim

Ink marker DUO SLIM
INKMRK-PERMANENT-DUO-SLIM-(0.5-1)

Art.-no. 0967909913
EAN 4099618397585

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

One ink marker with two line thicknesses

Manifold applications


The double-sided permanent marker has two line thicknesses in a single pen for maximum flexibility


  • Thin marker for fine markings e.g. on cables

  • Thick marker for general labelling


Space-saving design


  • Two line thicknesses in a single pen saves space in your tool box or trouser pocket etc.


Ink


  • Fast-drying

  • Waterproof

  • Abrasion-resistant


Practical clip


  • The marker can be attached to clothing and objects

  • Prevents the marker from rolling away
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

Metal, plastic, cardboard, paper, wood, glass, ceramic, rubber, concrete etc.

Min./max. line thickness

0.5-1 mm

Colour

Black

Design

Double-sided

Material of housing

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information