Welcome to Würth Finland For trade customers only

Ink marker Retract

Ink marker RETRACT
INKMRK-PERMANENT-RETRACT-(1.5-3MM)

Art.-no. 0967909912

EAN 4099618360787

-
Ink marker Retract

Art.-no. 0967909912

-
Quantity
PU
x 10 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

With click mechanism for one-handed operation

Click mechanism


  • One-handed operation: Simply click the top of the pen to extend and retract the tip

  • Immediately ready for use

  • No cap to lose

  • No stains on clothes or hands

  • A special seal prevents the marker from drying out when the tip is retracted


Ink


  • Fast-drying

  • Permanent and waterproof

  • No added toluene/xylene


Practical clip


  • The marker can be attached to clothing and objects

  • Prevents the marker from rolling away
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For labelling all surfaces such as metal, plastic, cardboard/paper, wood, stone, ceramic, concrete, glass, leather etc.

Min./max. line thickness

1.5-3 mm

Colour

Black

Design

Permanently waterproof

Shape of tip

Round tip

Material of housing

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information