Welcome to Würth Finland For trade customers only

Inspection mirror

Telescopic inspection mirror
INSPECTION MIRROR 32 MM A-2T

Art.-no. 5774000032

EAN 4056807000312

-
Inspection mirror

Art.-no. 5774000032

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Telescopic
  • Plug-in for practicality

  • Can be pivoted using joint
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel, stainless

Surface

Stainless steel FINISH

Diameter of mirror

32 mm

Min./max. length

125-520 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information