Welcome to Würth Finland For trade customers only

Installation tester 1663 FLUKE®

Installation tester Fluke 1663
INSTLTEST-(FLUKE-1663)

Art.-no. 0715539113
EAN 0095969766845

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The 1663 puts more power in your hands by quickly and efficiently testing to all local regulations, protecting appliances that may be inadvertently connected to the system being tested and making it easy to share test results over your smartphone.

Measurement functions


  • Continuity measuring from the L-N and N-PE inputs

  • For testing DC-susceptible residual-current devices (type B)

  • Earth resistance

  • Voltage & frequency

  • Wiring polarity checker, detects broken N wires

  • Insulation resistance

  • Continuity and resistance

  • Measuring motor windings with continuity test

  • Loop & line resistance

  • Prospective earth fault current (PEFC/IK)

  • Prospective short-circuit current (PSC/IK)

  • RCD switching time

  • RCD tripping level (ramp test)

  • Measures trip time and currency for A and AC RCDs in one test

  • Adjustable RCD current

  • Automatic RCD testing feature

  • Phase sequence indicator


Other features


  • Automatic start of RCD and loop resistance measuring (on/off)

  • Self-test

  • Backlit display


Memory, connection


  • Z Max memory

  • Memory

  • Computer connection (when using the FlukeView software that is sold separately)

  • Time and date (when using the FlukeView software that is sold separately)


Standard accessories


  • Durable Schuko test lead

  • Hard carry case

  • Measuring lead with test button

  • Reset adapter

  • Withstands dropping from a height of one metre

  • Compact, lightweight (less than 1.3 kg) with padded neck-strap to free your hands for testing
NoticeCalibration: 9998 252

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Continuity testing, max. electrical resistance

2000 Ohm

Max. voltage measuring range

500 V/AC

Min. voltage measuring range

0.1 V/AC

Min./max. electrical-resistance measuring range

20 Ohm-2000 Ohm

Min. electrical-resistance measuring range

20 Ohm

Max. electrical-resistance measuring range

2000 Ohm

IP protection class

IP 40

Overvoltage protection category

CAT IV/300 V

Min. frequency

45 Hz

Max. frequency

66 Hz

Continuity testing, min. electrical resistance

0.01 Ohm

Continuity testing, min./max. electrical resistance

0.01-2000 Ohm

Number of rechargeable batteries/batteries

6 PCS

Battery designation

Mignon AA; LR6

Display

Digital, LCD

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

SWARE-F.INSTLTEST-(FLUKE-FVF)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information