Installation tester Fluke 1672
Installation tester Fluke 1672
INSTLTEST-FLUKE-1672-SCH
Register and access more than 75 000 products
Datasheets(X)
Continuity testing, max. electrical resistance | 2000 Ohm |
Max. voltage measuring range | 600 V/AC |
Min. voltage measuring range | 0.1 V/AC |
IP protection class | IP 40 |
Overvoltage protection category | CAT IV/300 V |
Min. frequency | 45 Hz |
Max. frequency | 66 Hz |
Continuity testing, min. electrical resistance | 0.01 Ohm |
Continuity testing, min./max. electrical resistance | 0.01-2000 Ohm |
Number of rechargeable batteries/batteries | 1 PCS |
Battery designation | Li-Ion |