Welcome to Würth Finland For trade customers only

Installation tester Fluke 1673 FC

Installation tester Fluke 1673 FC
INSTLTEST-FLUKE-1673FC-SCH

Art.-no. 9501019308

EAN 0195112119433

-
Installation tester Fluke 1673 FC

Art.-no. 9501019308

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Continuity testing, max. electrical resistance

2000 Ohm

Max. voltage measuring range

600 V/AC

Min. voltage measuring range

0.1 V/AC

IP protection class

IP 40

Overvoltage protection category

CAT III/600 V, CAT IV/300 V

Min. frequency

45 Hz

Max. frequency

66 Hz

Continuity testing, min. electrical resistance

0.01 Ohm

Continuity testing, min./max. electrical resistance

0.01-2000 Ohm

Number of rechargeable batteries/batteries

1 PCS

Battery designation

Li-Ion

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information