Insulated Ring Wrench
VOLTAGE RING SPANNER 14MM
Art.-no. 5756008114
EAN 4056807031316
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Pressure parts
Product information
Datasheets(X)
Width across flats (A) | 14 mm |
External diameter of ring (B) | 23.95 mm |
Length (L1) | 175 mm |
Surface | VDE insulated |
Material | Chrome-vanadium steel |
Standards | EN 60900 |