Welcome to Würth Finland For trade customers only

Insulated bit 6 mm straight groove

BIT-SL-6MM-0,5X3,0X75MM

Art.-no. 573734579

EAN 4099618328329

-
Insulated bit 6 mm straight groove

Art.-no. 573734579

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

VDE bit. The bit shaft is coated and tested. The bits are VDE, GS and IEC60900 approved.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip type

Slot

Thickness of cutting edge x width of cutting edge

0.5 x 3.0 mm

Drive

6 mm

Drive type

Hexagon

Length

75 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information