Insulated bit 6 mm straight groove
BIT-SL-6MM-0,8X4,0X75MM
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
VDE bit. The bit shaft is coated and tested. The bits are VDE, GS and IEC60900 approved.
Product information
Datasheets(X)
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 0.8 x 4.0 mm |
Drive | 6 mm |
Drive type | Hexagon |
Length | 75 mm |