Welcome to Würth Finland For trade customers only

Insulated blade 6 mm TX

Bit TX VDE Slim Vario
BIT-TX-TX10-DRIV6MM-VDE-SLIM-VARIO-L75MM

Art.-no. 5737000003
EAN 4099618328237

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Slim and long VDE bits with a 6-mm hex head
  • For screwing deep-set screws with speedE® or slimVario® handles and slimBits

  • Live working up to 1,000 V AC

  • The 6-mm slimBit is only compatible with speedE®, slimVario® and TorqueVario®-S electric tools

  • Test standard IEC 60900.
NoticeInsulated tools approved up to 1,000 V.
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

InstructionsThe 6-mm slimBit is only compatible with speedE®, slimVario® and TorqueVario®-S electric tools.

Tip size

TX10

Drive

6 mm

Drive type

Outer TX

Length

75 mm

Material

Steel / plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information