Welcome to Würth Finland For trade customers only

Insulated interchangeable blade screwdriver set, 6 pcs

SCRDRIV-VDE-SET-BITHOLDER-6PCS

Art.-no. 575338611

EAN 4010995386115

-
Insulated interchangeable blade screwdriver set, 6 pcs

Art.-no. 575338611

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

SlimFix voltage screwdriver offers convenience and safety in one tool. 6 interchangeable blades and 1000 VAC insulation make it the perfect choice for electrical professionals.

The insulated interchangeable blade screwdriver includes six interchangeable blades, making screwdriving quick and easy. The blades are conveniently stored inside the handle, preventing loss or damage. The screwdriver is insulated up to 1000 VAC and certified according to VDE and GS standards, ensuring safe use in electrical work.



  • Voltage screwdriver SlimFix.

  • Interchangeable blades (6 pcs) stored in the handle

  • Insulation 1000 VAC, VDE/GS certified, manufactured in compliance with standard EN/IEC 60900:2012


Contents: 6 mm interchangeable blades, length 75 mm


  • Straight groove: 3.0, 4.0 and 5.5 mm

  • PH1, PH2

  • SL/PZ2
  • Insulation 1000 VAC, VDE/GS certified, manufactured in compliance with standard EN/IEC 60900:2012
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Insulated interchangeable blade screwdriver set, 6 pcs including:
1 x
Insulated bit 6 mm straight groove

BIT-SL-6MM-0,5X3,0X75MM

Description:
Thickness of cutting edge x width of cutting edge: 0.5 x 3.0 mm
Quantity: 1 x
1 x
Insulated bit 6 mm straight groove

BIT-SL-6MM-0,8X4,0X75MM

Description:
Thickness of cutting edge x width of cutting edge: 0.8 x 4.0 mm
Quantity: 1 x
1 x
Insulated bit 6 mm straight groove

BIT-SL-6MM-1,0X5,5X75MM

Description:
Thickness of cutting edge x width of cutting edge: 1.0 x 5.5 mm
Quantity: 1 x
1 x
Insulated blade 6 mm PH

BIT-PH-6MM-PH1X75MM

Description:
Product weight (per item): 8.600 g
Quantity: 1 x
1 x
Insulated blade 6 mm PH

BIT-PH-6MM-PH2X75MM

Description:
Product weight (per item): 8.600 g
Quantity: 1 x
1 x
Insulated bit 6 mm SL/PZ

BIT-SL-PZ-6M-SL/PZ2X75MM

Description:
PZ + Slot
With speedE® and slimVario® handles, you can fasten deep-set screws quickly and easily. You can also safely work on live parts up to 1,000 V AC.
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information