Welcome to Würth Finland For trade customers only

Insulation Resistance Tester Fluke 1507

MULTIM-DGT-INSULATION-RESISTANCE-TESTER

Art.-no. 9501015505

EAN 4099618035234

-
Insulation Resistance Tester Fluke 1507

Art.-no. 9501015505

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The Fluke 1507 is a versatile, compact, handheld insulation tester for advanced industrial and electrical insulation testing. Its multiple test voltages make it the ideal tool for many troubleshooting, commissioning, and preventative maintenance applications.

Take advantage of the 1507 full feature set to easily and quickly perform advanced insulation resistance testing. Its handy size and light weight make it easy to pack and use. Additional features, like the remote probe, save both time and money especially when performing repetitive tests. And its reasonable price and rugged reliability make it an excellent value.



Other useful capabilities:
  • Performs insulation tests from 0.01 MΩ to 10 GΩ

  • Includes live circuit detection to prevent insulation test if voltage >30 V is detected

  • Includes auto-discharge of capacitive voltage for added user protection

  • Measures AC/DC voltage from 0.1 V to 600 V and resistance from 0.01 Ω to 20.00 kΩ

  • Provides lo-ohms earth-bond continuity (200 mA)

  • Simplifies repetitive or hard-to-reach testing with the remote test probe

  • Saves battery power with auto power off

  • Presents results on a large, backlit display

  • Features CAT IV 600 V overvoltage category rating

  • Comes with remote probe, test leads, test probes, alligator clips and one-year warranty

  • Accepts optional Fluke TPAK magnetic hanging system to free your hands for other work

  • Runs on four AA alkaline batteries (NEDA 15 A or IEC LR6) for at least 1000 insulation tests
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Display

Digital, LCD monochrome

Min./max. voltage measuring range 2

0.1 V/AC+DC-600 V/AC+DC

Min. voltage measuring range 2

0.1 V/AC+DC

Max. voltage of measuring range 2

600 V/AC+DC

Overvoltage protection category

CAT II/600 V

IP protection class

IP 40

Number of rechargeable batteries/batteries

4 PCS

Length x width x height

20.3 x 10 x 5 cm

Included in delivery

TL224 Test Leads, TP74 Test Probes, clips PN 1958654 (red) and PN 1958646 (black), holster and remote probe

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information