Insulation Wrap Sealfire
Insul. tape, Sealfire Wrap, th. insul., fireprot.
SEALFIRE INSULWRAP 300MM X 15M
Register and access more than 75 000 products
Datasheets(X)
Thickness | 5 mm |
Length | 15 m |
Width | 300 mm |
Colour | Silver |
Building material class | B - Normally inflammable |