Insulation bracket, IB
Insulation bracket, stainless steel
INSUBRKT-F.CAVWLTIE-A2-20MM
Art.-no. 5938002009
EAN 4053479989716
Register and access more than 75 000 products
If the building is at least three storeys tall, use a fitting that allows brick cladding to adjust to variation in temperature and move slightly up/down.
At around 10 metres, the cladding can shift up to 2 cm, in which case the ultimate tensile strength of a 4-mm tie is not enough.
A combination is used for tying brickwork in renovations.
The insulation bracket enables attachment to uneven surfaces.
Thanks to the hole options, the brick bail is always placed at the correct distance from the wall.
Insulation bracket length = insulation strength + possible deviation in wall straightness.
Select the brick bail according to the thickness of the brick.
The slide stopper is used to secure the insulation against the wall.
The brick bail slides vertically inside the insulation bracket and allows the cladding to shift without causing any damage.
Recommended installation: 4 pcs/m²
Material: Stainless steel
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Length | 20 mm |
