Insulation resistance tester Fluke 1503
MULTIM-DGT-INSU-(FLUKE-1503)
Art.-no. 9501025723
EAN 0095969288668
Register and access more than 75 000 products
Key features of the Fluke 1503 insulation resistance tester include safety and versatility.
Insulation resistance measurement range: Wide range from 0.1 MΩ to 2000 MΩ.
Test voltages: The user can select 500 V and 1000 V depending on the measurement target.
safety features: The device includes live circuit detection, which prevents insulation testing if the circuit voltage exceeds 30 V, enhancing user safety. It also features automatic discharge of capacitive voltage.
Ease of use: The included probe with test button makes repeated testing easier and enables measurements in hard-to-reach locations.
Helps quickly locate insulation faults in electrical systems.
Regular measurements can detect potential issues before they escalate.
Thanks to the continuity measurement function, it is also suitable for checking the equipotential bonding circuit of electric vehicles.
Datasheets(X)
Display | LCD |
Automatic switch-off | Yes |
Overvoltage protection category | CAT III/600 V |
IP protection class | IP 40 |
Battery designation | Mignon AA; LR6 |
Number of rechargeable batteries/batteries | 4 PCS |
Length x width x height | 330 x 150 x 75 mm |