Welcome to Würth Finland For trade customers only

Insulation tester Trifitek TR-87

Digital multimeter TR-87 w. resistant measuring
TRIFITEK INSULATION RESISTANCE / DMM.

Art.-no. 0715539140

EAN 4053479952451

-
Insulation tester Trifitek TR-87

Art.-no. 0715539140

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Accurate meter with extensive functions
  • 6000-dig backlit LCD display, double display

  • Fast response time, display updated five times per second

  • Automatic area selection

  • 61-part analog bar indication

  • Auto power off

  • Data hold feature

  • Beep jack warning tone for incorrect connections

  • True RMS measuring (AC)

  • Min./max. measuring

  • DC voltage measuring range 60 mV - 1000 V

  • AC voltage measuring range 60 mV - 1000 V

  • DC current measuring range 60mA – 600mA

  • Resistance measuring range 600Ω - 60MΩ

  • Insulation resistance test, testing voltage 50-100-250-500-1000 V

  • Insulation resistance 50V; 55MΩ, 100V; 110MΩ, 250V; 275MΩ, 500V; 550

  • MΩ, 1000V; 25GΩ

  • Continuity measuring, test current 200mA

  • Capacitance measuring range 3000µF-30mF

  • Temperature measuring range with type K sensor -50 ...+537°C

  • Frequency measuring 10Hz - 50kHz

  • Diode testing, continuity buzzer

  • Protected connections

  • Transient protection 8kV 1.2/50µs

  • Safety: LVD, EN 61010-1, CAT III 1000V, IV 600V,EN 61557-1/2, EMC,EN 61326-1

  • 2 year warranty

  • Accessories: test leads, alligator clamps, test lead with test button, batteries, type K temperature sensor
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Display

LCD

Min./max. voltage measuring range

1 mV-1000 V

Min./max. voltage measuring range 2

1 mV/AC-1000 V/AC

Min./max. current measuring range

1 mA/AC/DC-600 mA/AC/DC

Min./max. current measuring range 2

1 mA/AC-600 mA/AC

Min./max. current measuring range 3

1 mA/DC-600 mA/DC

Min. voltage measuring range 2

1 mV/AC

Max. voltage of measuring range 2

1000 V/AC

Max. voltage of measuring range 3

1000 V/DC

Min./max. electrical-resistance measuring range

0.1 Ohm-60 MOhm

Min./max. capacity measuring range

3 µF-30 mF

Min./max. temperature measuring range

-50 to 537 °C

Automatic switch-off

Yes

Overvoltage protection category

CAT III/1000 V

IP protection class

IP 40

Battery designation

1.5 V Mignon AA

Number of rechargeable batteries/batteries

4 PCS

Length x width x height

208 x 103 x 64.5 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

AY-FSE-MULTIM-DGT-250MA-1000V-32X6MM

x 1 pcs

TEMPSENSO-(F.TR-700)

x 1 pcs

ADAPT-F.MULTIMTR-PLG-K-TYPE

x 1 pcs

AIRTEMPSENSO-(F.-TR-703)

x 1 pcs

SRFTMPSENSO-F.TR-702

x 1 pcs

WRETHERMSENSO-(F.0715539156)

x 1 pcs

TESTLD-(F.MULTIMTR-0715539140)

Test lead with test button, universal model.
x 1 pcs

SET-(F.ALICLMP-AC120-FLUKE)

x 1 pcs

TESTLDSET-F.MULTIM-(FLUKE-TL-175)

x 1 pcs

MAGNHNG-F.TRMTRS-GREY

Compatible with TR-59
x 1 pcs

BTRY-ALKALI-AA-LR06-1,5V

Developed for demanding industrial locations and high-drain electrical gadgets, such as portable radios, torches, etc.
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information