Interior glass, Linc Screen
Interior glass, Linc Screen
INGLS-F.WELDSHLD
Art.-no.
0984700901
EAN 4053479982359
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Product information
Datasheets(X)
Width | 104 mm |
Height | 47 mm |
Thickness | 1 mm |
Colour | Transparent |
Product weight (per item) | 6.200 g |
Glass colour | Clear |