Interior tie-down
Interior tie-down with ratchet
VAN LASHING RATCHET 50MMX4 M
Art.-no. 0713922909
EAN 4046777949049
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Tying trailers to boxcars
- Round steel hooks
- Tape 100% polyester
- LC 1000 kg -length 1+3 m
- Width 50 mm
Product information
Datasheets(X)
Width | 50 mm |
Length | 4 m |
Permissible LC tensile force when pulled directly | 1000 |
Material | 100% polyester |
Colour | Orange |