Iron remover
Surface rust remover W-Cleanline
RUSTFLMREM-(W-CLEANLINE)-0,5LTR
Register and access more than 75 000 products
- Product changes colour when it reacts to dirt that contains iron
- Ready to use, do not dilute
- The best result is achieved when the surface is washed with a Würth car wash product, for example TP1000
- pH neutral
- Pack sizes 0.5 l and 5 l
Datasheets(X)
Spray on the surface and leave for 5 to 15 minutes depending on how dirty the surface is. Changes in colour indicate iron in the dirt. Rinse with plenty of water. The best result is achieved by washing the surface is with a Würth car wash product. The washing agent can be spread directly on top of the iron remover without a prerinse.
Contents | 0.5 l |
Colour | Colourless |
Smell/fragrance | Mild |
Shelf life from production | 24 Month |
Min. application time | 2 min |
Max. application time | 15 min |
pH value | Approx. 7 |
Density | 1 kg/l |