JFA hard stone measuring table 300x200 mm, column height 300 mm
MRSTBL-H300-34295011
Art.-no. 1970926288
Register and access more than 75 000 products
Application
For positioning components requiring a high-precision base.
Execution
- post diameter 18mm
- cross joint with locking screw
- movable transverse arm with fine adjustment, diameter 16mm
- location hole for display units or electronic length-measuring probes with shaft diameter of 8mm
Delivery
Without precision pointer, with test report
Datasheets(X)
Brand | JFA |
EAN | 4039247817634 |
Measuring table size | 300 x 200 x 50 mm |
Flatness tolerance | 2.5 µm |
Adapter diameter | 8 mm |
Overhang | 230 mm |
Column diameter | 18 mm |
Harmonized System Code | 90179000 |
Gross Weight | 11.000 kg |