JIC basic fitting, straight BSP male thread
Straight nipple, BSP male/JIC male
DOUBLE NIPPLE 1 BSP-1 5/8 JIC, 30,32MM
Register and access more than 75 000 products
BSP thread, surface seal.
- G thread
- ED seal
JIC 37° external conical seal.
- UNF thread
Datasheets(X)
Thread diameter | 1 in |
Thread type | Cylindrical standard pipe thread |
Thread diameter 2 | 1-5/8 in |
Thread type 2 | UNF |
Width across flats | 46 mm |