Welcome to Würth Finland For trade customers only

JM-Puukko

General purpose knife JM with finger guard
FISHERMAN KNIFE

Art.-no. 071566 281

EAN 4053479947891

-
JM-Puukko

Art.-no. 071566 281

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Stainless steel, plastic handle with finger guard.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

208 mm

Blade length

100 mm

Thickness of blade

2 mm

Blade width

30 mm

Material

Stainless steel

Material of handle

1-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information