Welcome to Würth Finland For trade customers only

Jalas 1848 Titan safety shoes Jalas 1848 Titan

Safety boots, S3 Jalas 1848 Titan+
SAFEBOOT-S3-(JALAS-1848-TITANPLUS)-SZ36

Art.-no. 5357962360

EAN 6408487501302

-
Jalas 1848 Titan safety shoes Jalas 1848 Titan

Art.-no. 5357962360

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Sturdy safety shoes with Kevlar seams. Sole with good heat resistance. Rip-tape fastening on side

Sizes:

36-48
Protection class:

EN ISO 20345:2011 S3 SRC HRO

Ankle-high welder's boots with hook-and-loop fastener.


Material of toe cap:

Steel
Toe protection material:

Aluminium
Material of the overcaps:

PUS
Fit:

Wide
Upper material:

PU-coated leather
Lining:

Camprelle®, polyester
Insert:

FX2 Pro
Sole material:

PU mid-sole and rubber sole

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

36

Material of shoes upper

PUR-coated leather

Safety category

S3

Standards

ISO 20345

Foot width

Wide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information