Jigsaw blade, construction, three stars For mineral materials and sandwich material
Jigsaw blade 3S f. solid surface/sandwich material
JIGSAWBLDE-CNST-3PCS-91/3,3
Register and access more than 75 000 products
- Ideal for straight, fine and fast cuts
- Tooth pitch of 3.3 mm for materials up to 70 mm thick
- For use with jigsaws with T shank holder
Further technical information can be found on the product packaging.
Datasheets(X)
Working length | 91 mm |
Min./max. material thickness | 4-70 mm |
Teeth spacing | 3.3 mm |
Especially suitable for | Sandwich material |
Suitable for | Fibreboard |
Number of pieces | 3 PCS |
Jigsaw-blade connection type | T shank |
Length | 132 mm |