Jigsaw blade, wood, three stars Extra Clean
Jigsaw blade 3S Wood Extra Clean
JIGSAWBLDE-WO-5PCS-HCS-CURVE-90/2,2CX
Register and access more than 75 000 products
Colour code
You can always find the right jigsaw blade for your application with the four easy-to-identify colours
Exactly the right jigsaw blade for any application
Three application-optimised quality levels
Allows quick and rough cuts
- Please use the guide under the Documents tab to help you select the correct jigsaw blade.
- Further technical information can be found on the packaging of the product.
Datasheets(X)
Working length | 90 mm |
Min./max. material thickness | 5-50 mm |
Teeth spacing | 2.2 mm |
Especially suitable for | Hardwood, softwood, Bonded wood, Plywood |
Suitable for | Wood |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length (L) | 116 mm |
Design | Sharpened and honed |