Welcome to Würth Finland For trade customers only

Jointed sweeper/dryer floor wiper

Rubber squeegee SINI Pro
RBRSQUEEG-L25CM-H860CM

Art.-no. 0695943092
EAN 4065746013246

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The joints of the dryer bring reach to the work
Sweeper/dryer 0695 943 092
  • With the sweeper/dryer you can collect rubbish and liquids to the dustpan and dry the floors, too

  • Bends under low furniture and makes drying the corner easy due to its joint

  • Domestic Key Flag product


Articulated floor dryer 9501 015 487
  • Dries, wipes and collects debris and small particles easily and precisely

  • The material is high-quality white natural rubber

  • The dryer has a compression fit and safety clip and is compatible with most rods


Squeegee blade 9501 015 488
  • Well suited even for large floor surfaces

  • Suitable for dry and wet dirt

  • The rubber part of the dryer is molded into the frame

  • Can also be used outdoors

  • Domestic Key Flag product

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Material

Polypropylene, foam rubber

Material of handle

1-component plastic

Length

25 cm

Height

85.5 cm

Product weight (per item)

300 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information