Welcome to Würth Finland For trade customers only

Jump starter, 12-V Li-ion, Booster Light

Jump starter 12V Li-Ion Booster Light
JUMPSTRT-(LIIONBOOSTER-LIGHT)-12V

Art.-no. 0772040000
EAN 4056807111490

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Compact, very handy jump starter. Under normal external conditions, starts all small motorised vehicles with an on-board voltage of 12 V.

Quality in a compact design


  • Use of high-quality materials and components.

  • Good performance values thanks to high-quality Li-ion battery, robust cables and clamps.

  • Handy format thanks to the Li-ion technology and well-thought-out design.


User-friendly and multifunctional


  • Very simple to operate – connect, switch on, start.

  • LED display for checking the charge status of the internal battery.

  • Charging via USB possible using a socket or cigarette lighter connector.

  • Can be used as a power bank thanks to USB output

  • 7-mode LED light


Safe and reliable


  • Protected against polarity reversal, sparks, overcharging, overvoltage and overheating.

  • Compliance with all relevant standards


Scope of delivery


  • Li-ion Booster Light

  • USB cable

  • Adapter 230 V USB socket

  • 12 V USB cigarette lighter adapter

  • User handbook

  • Storage bag
Notice

The device must only be operated by qualified authorised persons. All persons involved with commissioning, operation, and maintenance of the device must be suitably qualified.


The override mode must be used with extreme caution and only in exceptional cases as spark and reverse polarity protection are switched off!

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

Vehicles with diesel/petrol engines and 12 V electrical system.

Instructions

1. Switch off the vehicle and remove the ignition key.


2. Connect the switched-off and fully charged jump starter.


3. First connect the red plus terminal to the positive battery terminal, then the black minus terminal to an earth point on the vehicle.


4. Switch on the jump starter and start the vehicle.


5. If necessary switch on override mode, if the vehicle battery is deeply discharged or the jump starter power is not sufficient.


5. Switch off the starter, then first remove the minus terminal followed by the plus terminal.


6. Recharge jump starter.

Suitable for max. cubic capacity

1.6 l

Rechargeable battery/battery capacity

2150 mAh

Max. current

1000 A

Nominal current

300 A

Width x height x depth

183 x 43 x 85 mm

Weight

700 g

Type of rechargeable battery/battery

Li-lon

Rechargeable battery/battery permanently installed

Yes

Number of rechargeable batteries/batteries

1 PCS

Material of housing

Plastic

Colour

Grey, Black

Type description

Li-ion Booster Light

Display

LED

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information