KELL-LOCK blade holder, KLH, right, with clamping element, 317
Art.-no. 1970936182
Register and access more than 75 000 products
Application
For cutting off and plunging with cutting inserts with no. 17710-17717.
Execution
- Precision-machined steel holder, burnished and hardened
Advantage
- High-quality, hard-wearing steel holder with high-strength clamping element
- Precision-machined plate seat
Datasheets(X)
![]() | |
Brand | KELL-LOCK |
EAN | 4039247123223 |
Manufacturer Part Number | KLH/R 317 |
Width of cutting edge (S) | 3.1 mm |
Shaft height (H=h1) | 25 mm |
Shank width (B) | 25 mm |
Programming size (h2) | 7 mm |
Programming size 2 (h3) | 36 mm |
Length (l1) | 170 mm |
Immersion depth (l2) | 120 mm |
Max. diameter (D max.) | 72 mm |
Tool design | Right |
Harmonized System Code | 82078019 |
Gross Weight | 0.736 kg |
