KESEL CNC high pressure machine vice 125 mm horizontal, vertical and lateral
VICE-MA-HIPRES-CNC-B125-28812126
Art.-no. 1970922156
Register and access more than 75 000 products
Application
CNC high-pressure clamp with consistent length for use of high-precision components on machining centres.
Execution
- Mechanical-hydraulic clamping system with hand crank.
- Clamping force adjustable in 8 steps/5 kN-steps.
- Clamping repeatability with identical clamping force: 0.01 mm.
- Body made of GJS 600 spheroidal graphite iron.
- Hardened and ground guideways, no. 126 and 161 with ground lateral surfaces.
- Longitudinal and transverse alignment on machine table via 20 H7 grooves and sliding blocks no. 26196.
Advantage
- Suitable for zero-point clamping system.
- Spindle protected from dirt and swarf.
- Quick-change jaw system.
Delivery
1x high-pressure machine vice; 1 set of reversible jaws, hand crank, 4x adjustable clamps and operating instructions.
Datasheets(X)
![]() | |
Brand | KESEL |
EAN | 4039247405602 |
Manufacturer Part Number | 04.25.160.001.9 |
Type | Horizontal/vertical/lateral use |
Jaws width | 125 mm |
Jaws height | 40 mm |
Body length | 445 mm |
Max. length | 499 mm |
Min./max. clamping width | 0-201 mm |
Min./max. clamping width for reversible step jaws | 91-301 mm |
Tension force | 40 kN |
Harmonized System Code | 84662098 |
Gross Weight | 39.000 kg |
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
