Welcome to Würth Finland For trade customers only

KIENINGER carbide indexable insert WPB-CF 08 mm

KIENINGER CARBIDE INDEXABLE INSERTS WPB-

Art.-no. 1970933600

-
KIENINGER carbide indexable insert WPB-CF 08 mm

Art.-no. 1970933600

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Execution

  • Types LCP30M and LCPK 10M with Nanomold gold coating

Delivery

Packaging unit: up to ∅ 20 mm = 10 pieces, ∅ 25 and 32 mm = 5 pieces, exception: ref. no. 760-774

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

KIENINGER

EAN

4039247533299

Manufacturer Part Number

7014307

ISO standard (Bezeichnung)

WPB-CF

Diameter of indexable insert (d)

8 mm

Thickness of indexable insert (s)

2 mm

Edge radius (r)

1 mm

Indexable insert no. (WSP Typ)

7

Surface

Coated

Coating

AlCrN

Carbide type

LCPK10M/K10

Material to be processed

Steel, Stainless steel

Harmonized System Code

82090020

Gross Weight

0.002 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information