Welcome to Würth Finland For trade customers only

KIENINGER carbide indexable insert WPR-N 12 LCKP10M

HM WPL WPR-N 12 LC610Z

Art.-no. 1970933614

-
KIENINGER carbide indexable insert WPR-N 12 LCKP10M

Art.-no. 1970933614

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Execution

  • Grades LCP40M and LCPK 10M with Nanomold Gold coating

Delivery

Box quantity: up to Ø 20 mm = 10 pc., Ø 25 and 32 mm = 5 pc

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

KIENINGER

EAN

4039247602599

Manufacturer Part Number

7108498

ISO standard (Bezeichnung)

WPR-N

Diameter of indexable insert (d)

12 mm

Thickness of indexable insert (s)

2.5 mm

Indexable insert no. (WSP Typ)

2

Surface

Coated

Coating

TiAlN

Carbide type

LCKP10M/K10

Material to be processed

Steel, Stainless steel, Cast metal, Hardened material

Harmonized System Code

82090020

Gross Weight

0.015 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information