Welcome to Würth Finland For trade customers only

KIENINGER cemented carbide indexable insert WPR 10 mm LW610 chip breakers

KIENINGER CARBIDE INDEXABLE INSERTS WPR

Art.-no. 1970933592

-
KIENINGER cemented carbide indexable insert WPR 10 mm LW610 chip breakers

Art.-no. 1970933592

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Execution

  • Types LCP40M and LCPK 10M with Nanomold gold coating

Delivery

Packaging unit: up to ∅ 20 mm = 10 pieces, ∅ 25 and 32 mm = 5 pieces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

KIENINGER

EAN

4039247101269

Manufacturer Part Number

6123043

ISO standard (Bezeichnung)

WPR-CF

Diameter of indexable insert (d)

10 mm

Thickness of indexable insert (s)

2.5 mm

Indexable insert no. (WSP Typ)

1

Surface

Uncoated

Carbide type

LWNS10M/K10

Material to be processed

Non-ferrous metal

Harmonized System Code

82090020

Gross Weight

0.003 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information