Welcome to Würth Finland For trade customers only

KIENINGER cemented carbide indexable insert WPR-CF 16 mm LC240Q

KIENINGER CARBIDE INDEXABLE INSERTS WPR-

Art.-no. 1970933597

-
KIENINGER cemented carbide indexable insert WPR-CF 16 mm LC240Q

Art.-no. 1970933597

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Execution

  • Types LCP40M and LCPK 10M with Nanomold gold coating

Delivery

Packaging unit: up to ∅ 20 mm = 10 pieces, ∅ 25 and 32 mm = 5 pieces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

KIENINGER

EAN

4039247533206

Manufacturer Part Number

6131685

ISO standard (Bezeichnung)

WPR-CF

Diameter of indexable insert (d)

16 mm

Thickness of indexable insert (s)

3 mm

Indexable insert no. (WSP Typ)

3

Surface

Coated

Coating

AlCrN

Carbide type

LCP40M/P40

Material to be processed

Steel, Stainless steel, Cast metal

Harmonized System Code

82090020

Gross Weight

0.006 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information