KIENINGER cemented carbide indexable inserts WPB-FB 16 LC610Z R=7
HM WPL WPB-FB 16 MM LC610Z R=7
Art.-no. 1970933617
Register and access more than 75 000 products
Execution
- Grades LCP40M and LCPK 10M with Nanomold Gold coating
Delivery
Box quantity: up to Ø 20 mm = 10 pc., Ø 25 and 32 mm = 5 pc
Datasheets(X)
![]() | |
Brand | KIENINGER |
EAN | 4039247814886 |
Manufacturer Part Number | 9095870 |
ISO standard (Bezeichnung) | WPB-FB |
Diameter of indexable insert (d) | 16 mm |
Thickness of indexable insert (s) | 3 mm |
Edge radius (r) | 4 mm |
Indexable insert no. (WSP Typ) | 10 |
Surface | Coated |
Coating | TiAlN |
Carbide type | LCKP10M/K10 |
Material to be processed | Steel, Stainless steel, Cast metal, Hardened material |
Harmonized System Code | 82090020 |
Gross Weight | 0.008 kg |
