Welcome to Würth Finland For trade customers only

KIENINGER cemented carbide indexable inserts WPB-HF 10 LC610Q

HM WPL WPB-AF 10 MM LC610Q

Art.-no. 1970933593

-
KIENINGER cemented carbide indexable inserts WPB-HF 10 LC610Q

Art.-no. 1970933593

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Execution

  • Types LCP30M and LCPK 10M with Nanomold gold coating

Delivery

Packaging unit: up to ∅ 20 mm = 10 pieces, ∅ 25 and 32 mm = 5 pieces, exception: ref. no. 760-774

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

KIENINGER

EAN

4039247814695

Manufacturer Part Number

7132045

ISO standard (Bezeichnung)

WPB-HF

Diameter of indexable insert (d)

10 mm

Thickness of indexable insert (s)

2.5 mm

Edge radius (r)

1 mm

Indexable insert no. (WSP Typ)

8

Surface

Coated

Coating

AlCrN

Carbide type

LCPK10M/K10

Material to be processed

Steel, Cast metal, Hardened material

Harmonized System Code

82090020

Gross Weight

0.005 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information