Welcome to Würth Finland For trade customers only

KIENINGER cemented carbide indexable inserts WPR-DN 6 LC610A

HM-WPL-WPR-DN--6-MM-LC610A

Art.-no. 1970936287

-
KIENINGER cemented carbide indexable inserts WPR-DN 6 LC610A

Art.-no. 1970936287

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Execution

  • Grades LCP30M and LCPK 10M with Nanomold Gold coating

Delivery

Box quantity: up to Ø 20 mm = 10 pc., Ø 25 and 32 mm = 5 pc, exception: ref. no. 760-774

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

KIENINGER

EAN

4039247814978

Manufacturer Part Number

9079232

ISO standard (Bezeichnung)

WPR-DN

Diameter of indexable insert (d)

6 mm

Thickness of indexable insert (s)

1.6 mm

Edge radius (r)

3 mm

Indexable insert no. (WSP Typ)

15

Surface

Coated

Coating

Diamond

Carbide type

LCN10M/K10

Material to be processed

Non-ferrous metal, Graphite

Harmonized System Code

82090020

Gross Weight

0.045 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information