KIENINGER indexable insert CMR 12 SR LCPK25M
Art.-no. 1970933627
Register and access more than 75 000 products
Execution
- Precision-sintered indexable insert with 1 or 2 cutting edges
- Identical geometry to copy milling plate WPR-AR
- Compatible with both CopyMax® systems
Delivery
Packing unit: CMR-SR = 10 units
Datasheets(X)
![]() | |
Brand | KIENINGER |
Manufacturer Part Number | 7245455 |
ISO standard (Bezeichnung) | CMR SR |
Diameter of indexable insert (d) | 12 mm |
Thickness of indexable insert (s) | 3 mm |
Edge radius (r) | 6 mm |
Surface | Nanomold Black |
Carbide type | LCPK30M |
Material to be processed | Steel, Cast metal, Stainless steel, Special alloy |
Harmonized System Code | 82090020 |
Gross Weight | 0.006 kg |
