KIENINGER indexable insert CMR 20 DR LWNS30M
Art.-no. 1970933626
Register and access more than 75 000 products
Execution
- Precision-sintered indexable insert with 1 or 2 cutting edges
- Identical geometry to copy milling plate WPR-AR
- Compatible with both CopyMax® systems
Delivery
Packing unit: CMR DR = 5 units
Datasheets(X)
![]() | |
Brand | KIENINGER |
Manufacturer Part Number | 7167187 |
ISO standard (Bezeichnung) | CMR DR |
Diameter of indexable insert (d) | 20 mm |
Thickness of indexable insert (s) | 4 mm |
Edge radius (r) | 10 mm |
Carbide type | LCPK30M |
Material to be processed | Non-ferrous metal, Stainless steel, Cast metal, Special alloy |
Harmonized System Code | 82090020 |
Gross Weight | 0.017 kg |
