Welcome to Würth Finland For trade customers only

KIENINGER solid carbide die-sinking cutter EBG 6.0 x 40 x 90 mm conical

CTR-CS-VHM-D6-16121067

Art.-no. 1970912940

-
KIENINGER solid carbide die-sinking cutter EBG 6.0 x 40 x 90 mm conical

Art.-no. 1970912940

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

The wide range of Kieninger die and mould making products is tailored to the needs of users in high-performance applications and ensures high process stability and profitability.

Execution

  • Solid carbide shank
  • For round indexable milling inserts
  • Tapered neck

Advantage

  • Solid carbide provides maximum rigidity and precision
  • Maximum insert fit precision
  • Maximum concentricity
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

KIENINGER

EAN

4039247814602

Manufacturer Part Number

9153236

Type

GWR 5x

Cutting edge diameter (d1)

6 mm

Clearance length (L3)

40 mm

Clearance diameter (d3)

5.8 mm

Length (L1)

90 mm

Shank diameter (d2)

8 mm

Material

VHM

Suitable indexable insert no. (WSP Typ)

15

Harmonized System Code

82077010

Gross Weight

0.057 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information