Welcome to Würth Finland For trade customers only

KIENINGER solid carbide die-sinking cutter GWR 10.0 x 37 x 82 mm int. cooling

CTR-CS-VHM-D10-16121310

Art.-no. 1970912942

-
KIENINGER solid carbide die-sinking cutter GWR 10.0 x 37 x 82 mm int. cooling

Art.-no. 1970912942

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

The wide range of Kieninger die and mould making products is tailored to the needs of users in high-performance applications and ensures high process stability and profitability.

Execution

  • Solid carbide shank
  • For square indexable milling inserts
  • Cylindrical neck
  • From 10 mm diameter with internal cooling supply

Advantage

  • Solid carbide provides maximum rigidity and precision
  • Maximum insert fit precision
  • Maximum concentricity
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

KIENINGER

EAN

4039247453184

Manufacturer Part Number

6131512

Type

GWV

Cutting edge diameter (d1)

10 mm

Clearance length (L3)

37 mm

Clearance diameter (d3)

8.8 mm

Length (L1)

82 mm

Shank diameter (d2)

10 mm

Material

VHM

Suitable indexable insert no. (WSP Typ)

1, 8

Harmonized System Code

82077010

Gross Weight

0.074 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Screws for replaceable insert die-sinking cutter GWS 10

Clamping screw for indexable inserts

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information