KNIPEX CobraXS water pump pliers 100 mm up to AF 24 mm polished
WTRPMPPLRS-KNIPEX-COBRAXS-L100MM
Art.-no. 1970935645
Register and access more than 75 000 products
Application
for gripping pipes, screws or other workpieces.
Execution
- chromium-vanadium electric steel, forged, oil-hardened
- box joint, excellent stability thanks to double guide and pinch guard in all settings
- grey atramentised pliers
- Cobra XS – Bites like a larger model: the smallest fully functional water pump pliers in the world
- Handles with embossed, rough surface
- Particularly compact design, very slim head
Advantage
- adjust to workpiece using pushbutton
- self-locking on pipes and nuts, energy-saving work process
- excellent leverage, optimum force transmission
Datasheets(X)
Brand | KNIPEX |
EAN | 4003773085836 |
Manufacturer Part Number | 87 00 100 |
Length | 100 mm |
Max. clamping width | 24 mm |
Surface | Plain |
Material of handle | Steel |
Harmonized System Code | 82032000 |
Gross Weight | 0.100 kg |