Welcome to Würth Finland For trade customers only

KNIPEX Electronic Super Knips ESD 125 mm INOX stainless steel

ELIK-KNIPS-78-03-125-E-53107090

Art.-no. 1970928054

-
KNIPEX Electronic Super Knips ESD 125 mm INOX stainless steel

Art.-no. 1970928054

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For precision cutting tasks in electronics and precision mechanics fields.

Execution

  • INOX surgical stainless steel, air-hardened
  • Polished head
  • Ground, very sharp blades without chamfer for flush cutting
  • Joint with stainless steel rivet
  • With opening spring and opening limiter

Advantage

  • Safe, ergonomic and fatigue-free working thanks to two-component handles
  • Precisely shaped tips also cut close-fitting wires from a diameter of 0.2 mm
  • Extremely smooth action for fatigue-free working
  • ESD design, discharges electricity
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

KNIPEX

EAN

4003773025146

Manufacturer Part Number

78 03 125 ESD

Length

125 mm

Max. soft wire diameter cutting capacity

1.6 mm

Head design

Without bevel, Without wire clamp, Narrow

Surface

Plain

Material of handle

2-component plastic

ESD-capable

Yes

Harmonized System Code

82032000

Gross Weight

0.057 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information