KNIPEX Electronic Super Knips ESD 125 mm bronzed
DPLRS-ELECTRONIC-ESD-L125-53107070
Art.-no. 1970928053
Register and access more than 75 000 products
Application
For precision cutting tasks in electronics and precision mechanics fields.
Execution
- Special tool steel, burnished
- Ground, very sharp blades without chamfer for flush cutting
- Joint with stainless steel rivet
- With opening spring and opening limiter
Advantage
- Safe, ergonomic and fatigue-free working thanks to two-component handles
- Precisely shaped tips also cut close-fitting wires from a diameter of 0.2 mm
- Extremely smooth action for fatigue-free working
- ESD design, discharges electricity
Datasheets(X)
Brand | KNIPEX |
EAN | 4003773025184 |
Manufacturer Part Number | 78 61 125 ESD |
Length | 125 mm |
Max. soft wire diameter cutting capacity | 1.6 mm |
Head design | Without bevel, Without wire clamp, Narrow |
Surface | Burnished |
Material of handle | 2-component plastic |
ESD-capable | Yes |
Harmonized System Code | 82032000 |
Gross Weight | 0.061 kg |