KNIPEX click clamp pliers 250 mm with plastic handle
HOSECLMPWRNCH-KNIPEX-CLICK-L250MM
Art.-no. 1970935605
Register and access more than 75 000 products
Application
Can be used for opening and closing "click" clamps
Execution
- Chromium-vanadium electric steel, forged, oil-hardened
- Box joint, excellent stability thanks to double guide and pinch guard in all settings
- Maximum jaw opening up to 80 mm, clamping travel more than 40 mm
Advantage
- Rotating, universal gripping inserts for secure clamp grip in any position
- Quick-set adjustment: Slide directly onto the workpiece to adjust
Datasheets(X)
Brand | KNIPEX |
EAN | 4003773078517 |
Manufacturer Part Number | 85 51 250 C |
Length | 250 mm |
Max. clamping width | 75 mm |
Surface | Plain |
Harmonized System Code | 82032000 |
Gross Weight | 0.340 kg |