KNIPEX compact bolt cutters CoBolt 200 mm, head 20 degrees, blade recess
Art.-no. 1970929035
Register and access more than 75 000 products
Application
For cutting soft and hard wire, bolts, nails and rivets.
Execution
- Chromium-vanadium heavy-duty steel, forged, oil-hardened
- Blades also inductively hardened
Datasheets(X)
Brand | KNIPEX |
EAN | 4003773066897 |
Manufacturer Part Number | 71 41 200 |
Length | 205 mm |
Max. piano wire diameter cutting capacity | 3.6 mm |
Max. soft wire diameter cutting capacity | 6 mm |
Surface | Black atramentised |
Material of handle | Polyvinyl chloride |
Head design | Angled 20°, Recess close to joint |
Harmonized System Code | 82034000 |
Gross Weight | 0.350 kg |