Welcome to Würth Finland For trade customers only

KNIPEX compact bolt cutters CoBolt 200 mm with blade recess

BLTCTR-L200-(6,0/3,6)-53098030

Art.-no. 1970928051

-
KNIPEX compact bolt cutters CoBolt 200 mm with blade recess

Art.-no. 1970928051

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For cutting soft and hard wire, bolts, nails and rivets.

Execution

  • Chrome-vanadium heavy-duty steel, forged, oil-hardened
  • Blades also inductively hardened
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

KNIPEX

EAN

4003773042327

Manufacturer Part Number

71 31 200

Length

205 mm

Max. piano wire diameter cutting capacity

3.6 mm

Max. soft wire diameter cutting capacity

6 mm

Surface

Black atramentised

Material of handle

Polyvinyl chloride

Head design

Recess close to joint

Harmonized System Code

82034000

Gross Weight

0.350 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information