KNIPEX front gripping pliers TwinGrip 200 mm, polished, PVC grip covers
PLRWRNCH-FRONTGRP-KNIPEX-TWINGRIP-L200MM
Art.-no. 1970935600
Register and access more than 75 000 products
Application
Innovative front-gripping function: the multi-purpose tool, also for use on worn bolts and screws
Execution
- Enormous front and side gripping capacity: For diameters and width across flats of 3-27 mm (depending on the total length)
- Dependable front gripping of even flat workpieces using a three-point system
- Pinch guard prevents injuries
- Durable and resilient due to robust, box-joint plier design
- Forged from chrome-vanadium electric steel, oil-hardened, teeth additionally inductively hardened to approx. 61 HRC
Advantage
- Multi-position slip joint with push-button adjustment for precise grip width adjustment
Datasheets(X)
Brand | KNIPEX |
EAN | 4003773087243 |
Manufacturer Part Number | 82 01 200 |
Length | 200 mm |
Surface | Grey atramentised |
Material of handle | Polyvinyl chloride |
Harmonized System Code | 82032000 |
Gross Weight | 0.300 kg |