KNIPEX plastic side cutters 140 mm straight with plastic handle
SDCTR-STRAIGHT-KNIPEX-53097010-140MM
Art.-no. 1970940459
Register and access more than 75 000 products
Application
For smooth cutting off of sprues on plastic components or soft materials such as lead.
Execution
- Vanadium electric steel, forged, oil-hardened
- Surface-ground cutting surfaces without chamfer
- With opening spring
Datasheets(X)
Brand | KNIPEX |
EAN | 4003773043713 |
Manufacturer Part Number | 72 01 140 |
Length | 140 mm |
Surface | Plain |
Material of handle | Polyvinyl chloride |
Head design | Straight |
Harmonized System Code | 82032000 |
Gross Weight | 0.131 kg |