KNIPEX plastic side cutters 160 mm 45-degree angled with plastic handle
SDCTR-CRKRG-45D-L160-53097120
Art.-no. 1970940373
Register and access more than 75 000 products
Application
For smooth cutting off of sprues on plastic components or soft materials such as lead.
Execution
- Vanadium electric steel, forged, oil-hardened
- Surface-ground cutting surfaces without chamfer
- With opening spring
Datasheets(X)
Brand | KNIPEX |
EAN | 4003773046813 |
Manufacturer Part Number | 72 11 160 |
Length | 160 mm |
Surface | Plain |
Material of handle | Polyvinyl chloride |
Head design | Angled 45° |
Harmonized System Code | 82032000 |
Gross Weight | 0.172 kg |